Shop All Hydraulic Presses
Baileigh Industrial
Hydraulic Press, 31 tons, Fixed
Mfr # BA9-BP3142NC
Zoro # G3464706
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,419.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 31 ton
- Pump Type Hydraulic
- Base Length 31 in
- Base Width 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BA9-BP3142NC
- Zoro # G3464706
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 31 in |
Base Width | 19-1/2 in |
Overall Height | 72 in |
Total Height | 72" |
Total Width | 48" |
Working Height | 2" |
Working Width | 42" |
Table Length | 31 in |
Overall Width | 48 in |
Description
Brake, Voltage 110V, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- HHIP 0-.03" Vertical Test Indicator (4400-1002)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- NORCO PROFESSIONAL LIFTING 25 Ton Deluxe Press (78024A)
- Baileigh Industrial Hydraulic Presses