Shop All Hydraulic Presses
Baileigh Industrial
Hydraulic Press, 3 t, Manual Pump
Mfr # BP-3
Zoro # G3477148
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,749.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 3 ton
- Frame Type C-Frame
- Cylinder Stroke 3"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BP-3
- Zoro # G3477148
- UPC # 731325394382
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 28 in |
Base Width | 17 in |
Overall Height | 28 in |
Total Width | 44" |
Total Height | 32" |
Overall Width | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Frame Capacity | 3 ton |
Frame Type | C-Frame |
Cylinder Stroke | 3" |
Pump Type | Manual |
Application | Pressing |
Includes | Stand and Tool Holder |
Ram Travel | 10" |
Pump | Yes |
Item | Hydraulic Press |
Features | Several Machines in One;Welded Steel Structure |
Pressure | 3 tons |
Stroke | 3 in |
Material - Machining | Steel |
Description
Hydraulic Press, Pump Type Manual, Frame Type C-Frame, Frame Capacity 3 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- ALLPAX Arch Punch, 3/8" Tip dia., Black Coated (AX1803)
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- Baileigh Industrial Hydraulic Presses