Shop All Hydraulic Presses
Baileigh Industrial
Hydraulic Press, 10 t, Manual Pump, 36 In
Mfr # HSP-10H
Zoro # G8001235
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 7"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # HSP-10H
- Zoro # G8001235
- UPC # 731325407532
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 23-3/4 in |
Base Width | 19-3/4 in |
Overall Height | 36 in |
Total Height | 12" |
Total Width | 48" |
Working Width | 13-1/2" |
Overall Width | 48 in |
Ram Size | 2 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- DIABLO 2" Starlock Bi-Metal Oscillating Blade for Drywall (DOS200RBD)
- HULTAFORS TOOLS Chisel HDC 20-0.75" Blade Width (HDC 20)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- Baileigh Industrial Hydraulic Presses