Shop All Hydraulic Presses
Baileigh Industrial
Hydraulic Press, 10 t, Electric Pump
Mfr # BP-10E
Zoro # G3477157
product price: $4,009.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Not eligible for select promotions
$4,009.00
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type C-Frame
- Cylinder Stroke 4"
- Pump Type Electric
- Base Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-10E
- Zoro # G3477157
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 13 in |
Base Width | 39 in |
Overall Height | 50 in |
Total Height | 25" |
Total Width | 46" |
Overall Width | 46 in |
Details
Promotion Restriction | Not eligible for promotion |
Frame Capacity | 10 ton |
Frame Type | C-Frame |
Cylinder Stroke | 4" |
Pump Type | Electric |
Application | Pressing |
Item | Hydraulic Press |
Voltage | 110V |
Includes | Tool Holder |
Pump | Yes |
Phase | 1 |
Ram Travel | 12" |
Features | 25 in Throat Depth;Welded Construction |
Material - Machining | Steel |
Pressure | 10 tons |
Stroke | 4 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type C-Frame, Frame Capacity 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY 12PC Magnetic Nut Holder Display (LTI230-12)
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- Baileigh Industrial Hydraulic Presses