Shop All Metal Forming Machines
Baileigh Industrial
Horizontal Press Brake
Mfr # HPB-78NC
Zoro # G2222407
product price: $39,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$39,999.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 78
- Construction Steel
- Hydraulic Force 78 Tonf
- Includes Set of Single-V Tooling
- Brake Type Horizontal Press Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HPB-78NC
- Zoro # G2222407
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length | 11 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 78 |
Construction | Steel |
Hydraulic Force | 78 Tonf |
Includes | Set of Single-V Tooling |
Brake Type | Horizontal Press Brake |
Motor Type | Electric |
Material | Steel |
Angle Gauge | No |
Actuation | Foot Pedal |
Horsepower | 7.5 hp |
Compatible Die Type | V-Opening |
Sheet Metal Capacity Mild Steel | 78 ga |
Color | Blue |
Current | 22 A |
Maximum Bend Angle | 90 Degrees |
Power Source | Corded |
Description
Sheet Metal Brake, Brake Type Horizontal Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 78 ga, Bending Length 11 13/16 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 22 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 78 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- STEELMAN 24" Flexible Shaft LED Lighted Claw and Magnetic Pickup Tool (41829)
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- Baileigh Industrial Finishing Tools