Shop All Metal Forming Machines
Baileigh Industrial
Horizontal Press Brake
Mfr # HPB-45NC
Zoro # G2222416
product price: $26,360.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,360.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 45
- Construction Steel
- Horsepower 5 hp
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HPB-45NC
- Zoro # G2222416
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length | 7 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 45 |
Construction | Steel |
Horsepower | 5 hp |
Material | Steel |
Power Source | Corded |
Brake Type | Horizontal Press Brake |
Angle Gauge | No |
Compatible Die Type | V-Opening |
Motor Type | Electric |
Hydraulic Force | 45 Tonf |
Current | 15 A |
Color | Blue |
Includes | 80mm Single-V Tooling |
Actuation | Foot Pedal |
Maximum Bend Angle | 90 Degrees |
Sheet Metal Capacity Mild Steel | 45 ga |
Description
Sheet Metal Brake, Brake Type Horizontal Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 45 ga, Bending Length 7 7/8 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 45 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- Baileigh Industrial Finishing Tools