Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Band Saw, 13-3/4" x 8-5/8" Rectangle, 10-5/8" Round, 10.25 in Square, 220V AC V, 2 hp HP
Mfr # BS-350M
Zoro # G3500010
product price: $8,519.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,519.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 13-3/4" x 8-5/8"
- Cutting Capacity Round 10-5/8"
- Cutting Capacity Square 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BS-350M
- Zoro # G3500010
- UPC # 731325398410
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 124 1/2 in |
Overall Height | 48 in |
Min. Blade Width | 1 in |
Max. Blade Width | 1 in |
Overall Width | 30 in |
Min. Blade Length | 96 1/2 in |
Overall Depth | 69 in |
Blade Length | 10 ft 4 1/2 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13 13/16 in x 8 11/16 in, Round Cutting Capacity - Horizontal 10 5/8 in, SFPM Range 66 to 280 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft 4 1/2 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 10.25 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2 In 1 Glazing Tool (2950)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- BAILEIGH INDUSTRIAL Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-260M)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- JET Band Saw, 6-1/2" x 18" or 10" x 16" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 hp HP (414473)
- Baileigh Industrial Power Saws