Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Band Saw, 13" x 18" Rectangle, 13" Round, 13 in Square, 220V AC V, 3 hp HP
Mfr # BS-20M-DM
Zoro # G2222477
product price: $17,799.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$17,799.00
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 13" x 18"
- Cutting Capacity Round 13"
- Cutting Capacity Square 13 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BS-20M-DM
- Zoro # G2222477
- UPC # 731325396669
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 162 5/8 in |
Max. Blade Width | 1 in |
Blade Length | 13 ft 6 5/8 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 18 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 60 to 306 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 6 5/8 in, Max. Blade Width 1 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in, Hz 60 Hz, HP 3 hp, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY -Terry Steel Wheel 4 in. Fixed Blade Glass Cutter Black (01-122)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- BAILEIGH INDUSTRIAL Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-260M)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- Baileigh Industrial Power Saws