Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP
Mfr # BS-260M
Zoro # G3477069
product price: $6,799.00
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
Not eligible for select promotions
$6,799.00
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Round 8-3/4"
- Cutting Capacity Square 8.75 in
- Voltage 220V AC
- HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BS-260M
- Zoro # G3477069
- UPC # 731325397666
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 96 1/2 in |
Max. Blade Width | 1 in |
Blade Length | 96 7/8 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 9/16 in x 4 5/16 in, Round Cutting Capacity - Horizontal 9 3/8 in, SFPM Range 66 to 280 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 96 7/8 in, Max. Blade Width 1 in, Cutting Capacity Square 8.75 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 1.5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- BOSTITCH Wear Pad (149866)
- LOCK TECHNOLOGY 12PC Magnetic Nut Holder Display (LTI230-12)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- Baileigh Industrial Power Saws