Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Horizontal Band Saw, 2 Speed, 220VAC, Steel
Mfr # WBS-18-1.0
Zoro # G9585607
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$5,221.00
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Max. Blade Length 153 1/2 in
- Phase 1
- Blade Wheel Diameter 18 in
- Horsepower 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # WBS-18-1.0
- Zoro # G9585607
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 153 1/2 in |
Blade Wheel Diameter | 18 in |
Cutting Height - Vertical | 12 in |
Throat Depth - Vertical | 17 5/8 in |
Max. Blade Width | 1 1/4 in |
Table Dimensions | 24 in x 20 in |
Cord Length | 120 in |
Min. Blade Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Band Saw |
Voltage | 220V AC |
Phase | 1 |
Horsepower | 3 |
Number of Speed Settings | 2 |
Includes | Miter Gauge |
Blade Thickness | 0.032 in |
Round Cutting Capacity - Horizontal | 12 in |
Rectangular Cutting Capacity - Horizontal | 12 in |
Band Saw Operation | Manual |
Material Application | Steel |
Current | 17.0 A |
Power Source | Corded |
Miter Angle Range | 0 Degrees to 45 Degrees |
Variable Speed | No |
Description
Band Saw, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 12 in, Throat Depth - Vertical 17 5/8 in, Round Cutting Capacity - Horizontal 12 in, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Steel, Cutting Height - Vertical 12 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1/4 in, Power Source Corded, Blade Thickness 0.032 in, Cord Length 120 in, Includes Miter Gauge, Max. Blade Length 153 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gage 03Mm (667M-3)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set (42101)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- BAILEIGH INDUSTRIAL Band Saw, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-260M)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- Baileigh Industrial Vertical & Horizontal Band Saws