Shop All Drill Presses
Baileigh Industrial Holdings
Baileigh Industrial Variable Speed Drill Press, 2 HP, Single Phase, 220V, DP-1400VS
Mfr # 1022511
Zoro # G008449822
product price: $10,924.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$10,924.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1022511
- Zoro # G008449822
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Description
Built using the finest components, the dp-1400vs floor drill press draws strength from its sturdy base and column that won't flinch during the heaviest drilling sessions. With a unique table that pivots 360 degrees, this variable-speed drill press will prove an ideal investment for any machinist or fabricator. 2 hp motor runs on just 220 volts of single-phase power. tackles a maximum drilling capacity of 1.25in mild steel. heavy duty spindle transfers power to the#3 morse taper tooling. speed potentiometer dial controls powerful inverter-driven head. variable drilling speed, ranging from 80to 2500 rpm, lets you choose the right setting to suit your application. digital readout displays actual spindle rpm, ensuring precise results time after time. features an auto-reversing tap function with up to .625in capacity. wide column provides extra support and rigidity to reduce flexing even during the toughest drilling sessions. base and 25.5inin x 17.75in table are made of a heavy iron casting to increase rigidity. very large .511in t-slots let a vise or fixture securely hold your material. coolant system, stored in the base, sprays out at the end of the spindle behind the splash and safety guard to extend drill bit and tap lifespan. covered by a 1-year parts warranty and lifetime technical support by phone from baileigh's team of experienced reps. need it soon? we keep the dp-1400vs in stock for quick shipments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS LocolocĀ® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 16in Bench Top Drill Press, 0.5 HP, Single Phase, 110V, DP-4016B (1228212)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- JET Bench Drill Press, Belt Drive, 1/2 hp, 115 V, 12 in Swing, Variable Speed (JWDP-12)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise (11694)
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 20 in Swing, 12 Speed (354170)
- Baileigh Industrial Holdings Power Drills