Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial Holdings
Baileigh Industrial Manually Operated Cold Saw, 1 HP, Single Phase, 110V, CS-225M-V2
Mfr # 1013715
Zoro # G408624508
product price: $2,731.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,731.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1013715
- Zoro # G408624508
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Description
The cs-225m makes burr-free cuts like only a cold saw can. This portable benchtop saw has a cast base and a flood coolant system, often found only on more expensive models. accepts a 9in blade included. it's our smallest cold saw. 2.5in round tube maximum capacity at 90. miters up to 45 to the left. spins at 50 rpm, optimal for cutting many different kinds of materials. cuts tubing, pipe, angle iron, solids, and much more. 1 hp motor runs on 110 volts, so you can plug it in anywhere. self-centering american-style vise keeps the material in the right position with respect to the blade. vise grips the material on both sides of the blade for extra support. direct drive gearbox encased in a fully machined cast iron housing ensures proper alignment and a long lifetime of use. stop rod helps with repeatability for small production runs. heavy-duty cast iron base stabilizes the machine, so that it can deliver accurate cuts for many years. flood coolant system maintains high cut quality and helps both the saw and its blades last longer. replacement parts are in stock at our wisconsin headquarters, so you can get them quickly. covered by a 1-year warranty. includes lifetime technical support by phone from a team with hands-on metalworking experience. recommended for : hobbyists and small fab shops. larger maintenance or r&d shops that need an entry-level cold saw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- MILWAUKEE TOOL M18 14" Abrasive Chop Saw, M18 XC8.0 (2990-21HD, 48-11-1880)
- Baileigh Industrial Holdings Power Saws