Shop All Metal Forming Machines
Baileigh Industrial Holdings
Baileigh Industrial Manually Operated Box and Pan Finger Brake, 4'L, 16 Gauge, BB-4816E
Mfr # 1000475
Zoro # G308624509
product price: $3,943.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,943.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1000475
- Zoro # G308624509
- Country of Origin China
- Category Metal Forming Machines
Description
With a fully-welded steel plate framework, this sheet metal box brake offers budget-friendly durability that you won't get from many competing metal brakes. maximum capacity of 16 gauge mild steel. bends up to 135 across the brakes entire 48in 4-foot length even at full capacity. includes 16 hardened fingers of varying lengths to make many sizes of boxes and pans. counterweight apron lift assist reduces your effort when bending at full capacity. finger setback adjustment lets you adjust for the thickness of the material. comes standard with sturdy floor stand. baileigh backs this metal brake with a 1-year parts warranty and lifetime technical support by phone. typically kept in stock for quick shipments. recommended for : hobbyists, light sheet metal fabricators, or educational institutions.call us at 1-920-684-4990with any questions you have about this sheet metal brake for sale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- WALTON #10 (5Mm) 4-Flute Extra Fingers (12104)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- MILWAUKEE TOOL 13mm Metric Ratcheting Combination Wrench (45-96-9313)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Hydraulic Box and Pan Brake, 3 HP, 3 Phase, 220V, BB-9612H (1021004)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge (1006958)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- METALPRO Hydraulic Iron Worker Machine (MP4000FS)
- METALPRO Ironworker, 3-3/4In Throat Depth, 50 Tons (MP5000FS)
- Baileigh Industrial Holdings Finishing Tools