Baileigh Industrial Holdings

Baileigh Industrial Manually Operated 5 Ton Arbor Press, 15-3/4in x 8-3/4in Max Ram to Table


product price: $2,144.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We engineered the ap-5 manual arbor press to produce up to 5.6 tons of force and last for decades. A machined cast iron housing framework gives this manual sheet metal-forming press its inmusclein and increases its durability. has a throat depth of 8.89in and accepts material up to 17.5in high. thick 2in x 2in case-hardened ram transfers pressure without flex for maximum accuracy. adjustable ram cap allows for gap adjustment of ram. 31in adjustable, single-leverage handle multiplies your force to produce strain-free pressure. sturdy 2.375in pivot shaft supports smooth, powerful ram movement. includes a durable 4-position bottom die plate to secure various broach sizes. you can remove the bottom plate to press items directly on the ap-5's framework. can be pedestal- or bench-mounted. typically kept in stock for immediate shipment. the ap-5 baileigh arbor press is covered by a 1-year warranty and lifetime technical support. recommended for : pressing bearings and bushings or broaching keyways in any fabrication or machine shop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.