Shop All Magnetic Drill Presses
Baileigh Industrial Holdings
Baileigh Industrial Magnetic Drill, Single Phase, 110V, MD-5015
Mfr # 1227409
Zoro # G408450022
Free Shipping & Returns
$2,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1227409
- Zoro # G408450022
- Country of Origin Taiwan, Province of China
- Category Magnetic Drill Presses
Description
The md-5015 magnetic drill combines a 2-speed motor with an 15,000n industrial-grade magnet that can hold on at just about any angle imaginable. This drill will deliver years of trouble-free productivity. Order this portable magnetic drill for sale today!! runs on 110-volt power and will work at virtually any site or shop. handles a maximum twist drill capacity of up to 1.25in and an annular cutting capacity of up to 2in. chose between 2 speed settings, 250 rpm on low and 450 rpm on high, to produce excellent results for most cutting applications. industry standard .75in spindle makes it easy to find compatible tooling anywhere. gravity feed coolant system improves tooling lifespan and makes the cuts faster and more efficient. includes mt3 tool holderso you get start using the md-6000 right out of the box. sturdy cast steel frame will stand up to maximum capacity materials without flexing. you can take the drill with you to jobs in its convenient heavy duty abs carrying case. baileigh backs this drill with a 1-year parts warranty and lifetime technical support by phone from a team of representatives who have hands-on experience with our machines. we keep the md-5015 in stock for fast shipping. recommended for : fabrication shops or structural steel companies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- MICHIGAN DRILL #53 BRIGHT FINISH 118° POINT HIGH SPEED STEEL SLOW SPIRAL JOBBER DRILL (300L 53)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- UNIBOR 1.3/8 Capacity Magnetic Drill (E35N)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 200 AUTO)
- WALTER SURFACE TECHNOLOGIES Icecut 200 Permanent Base Mag Drill Unit (39D201)
- EUROBOOR Magnetic Drill Press, 2" (ECO.50)
- ARCONE DC100 Mag Drill Machine (DC100)
- STEELMAX Magnetic Drill Press (SM-D-400-XTS)
- Baileigh Industrial Holdings Power Drills