Shop All Dust Collectors
Baileigh Industrial Holdings
Baileigh Industrial Heavy Duty Metal Dust Collector, 110V, Single Phase, 1.5 HP, MDC-1200-HD
Mfr # 1017633
Zoro # G708805508
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$11,679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1017633
- Zoro # G708805508
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
The mdc-1200-hd heavy duty metal dust collectorheavy duty metal dust collectorfrom baileigh industrial is great for collecting abrasive dust and chips from abrasive finishing and grinding machines. A metal dust collector helps keep your shop as clean as possible. Chips and dust collect into a metal drawer that is easy to clean and move around with its integrated casters, and baileigh has eliminated the cloth bag and replaced it with fire resistant filters that helps eliminate the chanceof a fire. The mdc-1200-hdheavy duty metal dust collector also features a pulse clean filter cartidge system.the mdc-1200-hd heavy duty metal dust collectorhas a 1.5 hp motor that runs on 110v power, making it perfect for any shop. This robust motor produces 1100 cfm. It is also very quite and operates at 78db at full power. heavy duty metalworking dust collector 1.5 hp 1100 cfm pulse clean filter cartridge system fire resistant teflon coated filter magnehelic pressure gauge full steel construction hepa filter standard tool-less filter maintenance csa u.s. Certified 110 volt contact a representative today to find out more about the mdc-1200-hd dust collector for metal from baileigh industrial.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x6)
- RIDGID Case, Megapress Std (48563)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- HHIP Dasqua 2 Piece Magnetic Base and 1" Indicator Set (7611-2010)
- BAILEIGH INDUSTRIAL Dust Collector, 1,450 CFM Max Flow, 2 hp, 1 Phase (DC-1450C)
- S & H INDUSTRIES DUST COLLECTOR FILTER (AC4150029)
- KUFO SECO 5HP 3-900 CFM 3 Phase 220V-440V Vertical Bag Dust Collector (UFO-103B)
- JET Dust Collector, 1,538 CFM Max Flow, 2 hp, 1 Phase (717520)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- MILWAUKEE TOOL 8 Gallon Dust Extractor (8960-20)
- Baileigh Industrial Holdings Dust Collectors & Accessories