Shop All Floor & Bench Shears
Baileigh Industrial Holdings
Baileigh Industrial Heavy Duty Foot Stomp Shear, 52in Length, 16 Gauge Mild Steel Capacity
Mfr # 1007017
Zoro # G108624501
product price: $9,282.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$9,282.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1007017
- Zoro # G108624501
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Description
Built with oilers and a rigid steel frame, this heavy-duty manual shear will last for many years and give you accurate cuts. The fit and finish of this stomp shear are unrivaled in the industry. can cut 16 gauge mild steel over its entire 52in length. easy to operate: just put material between the blade and the table, then stomp on the pedal. 4-sided high chromium blades can be turned and also resharpened to extend use. front gauge and backgauge, each with 24in long, help you make repeatable cuts every time. oilers make maintenance easy and allow you to keep the machine running smoothly with less friction. solid steel construction ensures maximum rigidity and minimizes deformation to produce better cuts. includes a finger guard for safety when shearing. covered by a 1-year parts warranty. we keep replacement blades and other parts in stock at our wisconsin headquarters. comes with lifetime technical support by phone from our in-house team of knowledgeable reps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- JET Acme Nut Assembly 0.44 Lbs (7015-17-5S)
- PROTO 1/4" Drift Punch (J961/2S2)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- Baileigh Industrial Holdings Power Shears