Baileigh Industrial Holdings

Baileigh Industrial Desktop CNC Engraver, 9in x 6in, DEM-0906


product price: $6,389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The dem-0906 is a small, lightweight, and portable mini desktop cnc engraver that is not only for small woodworking projects, but also for acrylic and abs lathophane, eva foam, styrofoam, modeling wax, plastic, soft metal. It's able to carve products like tooling boards, toolboxes, tiny ornaments and other miscelaneous projects.the dem-0906portable cnc engraver comes with software, and toolingoften not included with competing tables that cost more. Built to last and the router arrives fully assembled. 12.6in x 5.9in table. this small cnc engraver is recommended for sign-makers, and hobbyists. powerful 150 watt dc brushless motor. er-11 4.0 mm tooling diameters up to 20,000 rpm variable spindle speed. runs on 110vpower. easy-to-learn design software; just install it onto your computer and start creating patterns. upload your design file to the table via a usb drive, then use the convenient handheld controller to move the spindle. stepper motors move the spindle at a maximum speed of 98.43in per minute. belt driven x, y, and z axis movement for accurate positioning. 4 t-slotted clamps fit on the table to hold the material down for clean cuts. laser engraver ready, sold seperatly structurally strong extruded aluminum table won't buckle under material weight or spindle pressure. the table ships pre-built with correct alignment for a fast and simple set-upjust an hour or so to uncrate the table and get started with the software. this desktop engraver is covered by a 1-year parts warranty. lifetime technical support by phone: you can call our experienced reps whenever you have a question or need troubleshooting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.