Shop All Belt & Disc Sanders
Baileigh Industrial Holdings
Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248
Mfr # 1227900
Zoro # G608664380
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1227900
- Zoro # G608664380
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Description
Save a lot of floor space in your shop with this benchtop2-in-1 combination of an abrasive disc grinder and an abrasive belt grinder. Designed and built to very high standards, this machine will serve your shop for years to come. powerful 1 hp motor requires 115-volt single-phase power and will work in almost any fabrication shop setting. 9in sanding disc. long 48in x 2in belt stays cool longer. the abrasive disc grinder rotates at 3600 rpm and abrasive belt grinder rotates at 4712 fpm. large product support tables can be angled up to 45 for mitering edges. disc side includes miter push block for safety. vacuum port for hooking up any standard shop vacuum to assist with dust collection. belt grinder includes tension control and tracking adjustments as standard features, not upgrades. baileigh backs this unit with a 1-year parts warranty and lifetime technical support. we typically keep disc and belt grinders in stock for fast shipments. recommended for : smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- DYNABRADE Contact Wheel, 5/16"x1/8"x1/4" (11066)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- SCHOOL SMART School Smart 085829 3 x 5 In. Plastic Assorted Design Paint Scraper Set; (85829)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- WILTON Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro (1790843)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- Baileigh Industrial Holdings Sanders & Accessories