Shop All Grinder Parts
Baileigh Industrial Holdings
Baileigh Industrial 8in Bench Grinder, Single Phase, 115V, IGB-8
Mfr # 1227895
Zoro # G308450023
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1227895
- Zoro # G308450023
- Country of Origin Taiwan, Province of China
- Category Grinder Parts
Description
The igb-8benchgrinder is a great machine for home orproduction work. This small powerhouse has all of the features that a shop could want at a great price. 8in bench grinder runs on 115 volts single-phase power and will work just about anywhere. csa listed and approved accepts8in x 1in x 5/8in grinding wheels turns at 3,600 rpm. fully sealed ball bearingsprevent machine breakdowns. 1-1/4in wheel dresser included. comes standard with adjustabletool restsfor precision. one-piece quick adjusting spark guards. solid cast structure ensures rigidity and vibration reduction. for the safety of the operator, anled work light is included. baileigh backs this 8in bench grinder with a 1-year warranty and lifetime technical support from our knowledgeable team. recommended for : smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843607)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- HOT MAX Brush Cup 2.5 Fine 1/4 Shank (26071)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Belt Grinder, 6inW x 79inL, 3 Phase, 220V, BG-679 (1000698)
- YELLOW JACKET Cutter Wheel, Steel, Tube Cutters (60100)
- WALTER SURFACE TECHNOLOGIES 5/8 in.-11 Mounting Set/Ergoflex (30B030)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM316)
- SHARK INDUSTRIES Mandrel With 1/4” and 3/8” Shoulder Screw (12935)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- Baileigh Industrial Holdings Grinder Parts