Baileigh Industrial

Heavy Duty Spindle Shaper, 220V, 32 in. W (Discontinued)


Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Shop for all Rotary Tool Accessories

Key Features

  • No Load RPM 3600/5100/8000/10,000
  • Voltage 220V
  • Spindle Dia. 3/4 in, 1 in, 1 3/4 in
  • Corded/Cordless Corded
  • Table Size 35-1/2 in x 28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spindle Dia. 3/4 in, 1 in, 1 3/4 in
Table Size 35-1/2 in x 28 in
Overall Width 32 in
Port Size 4 in
Overall Height 35 in
Overall Depth 38 in
Spindle Sizes Included 3/4 in, 1 in, 1 1/4 in
Table Length 35 1/2 in
Dust Port Diameter 4 in
Spindle Diameter 3/4 in, 1 in, 1 1/4 in
Table Width 28 in

Description

Heavy Duty Spindle Shaper, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 28 A, Horsepower 5 hp, Spindle Speeds 3,600 RPM, 5,100 RPM, 8,000 RPM, 10,000 RPM, Spindle Diameter 3/4 in, 1 in, 1 1/4 in, Spindle Sizes Included 3/4 in, 1 in, 1 1/4 in, Spindle Travel 3 in, Number of Spindle Speeds 4, Dust Port Diameter 4 in, Number of Spindles Included 3, Overall Depth 38 in, Overall Height 35 in, Overall Width 32 in, Table Length 35 1/2 in, Table Width 28 in, Tool Weight 1,050 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.