Shop All Metal Forming Machines
Baileigh Industrial
Heavy Duty English Wheel, 40 In
Mfr # EW-40
Zoro # G2248325
product price: $2,859.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Not eligible for select promotions
$2,859.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Application Metal Forming, Rolling
- Construction Steel
- Features Quick Release Cam Allows User to Release the Panel without Changing Tension
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # EW-40
- Zoro # G2248325
- UPC # 731325405866
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Top Wheel Diameter | 6 in |
Bottom Wheel Diameter | 3 in |
Throat Depth | 37 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | English Wheel |
Capacity of Mild Steel (Gauge) | 16 |
Application | Metal Forming, Rolling |
Construction | Steel |
Features | Quick Release Cam Allows User to Release the Panel without Changing Tension |
Color | Blue |
Material | Steel |
Sheet Capacity Aluminum | 14 ga |
Power Source | Manual |
Includes | (3) Upper Wheels, (9) Bottom Anvils |
Number of Bottom Dies | 9 |
Sheet Metal Capacity Mild Steel | 16 ga |
Compatible Die Type | Bead Roll, Step Roll |
Number of Top Dies | 3 |
Description
English Wheel, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Throat Depth 37 3/4 in, Top Wheel Diameter 6 in, Bottom Wheel Diameter 3 in, Number of Bottom Dies 9, Number of Top Dies 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 HSS Metric Hand Tap (DWTSMT12X.75)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl (WFBR6 FENCE)
- Baileigh Industrial Finishing Tools