Shop All Floor & Bench Shears
Baileigh Industrial
Hand Shear
Mfr # MPS-8G
Zoro # G8479204
product price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut (In.) 8 in
- Length of Blade (In.) 8 in
- Cutting Flat (In.) 6 1/2 x 15/64
- Construction Steel
- Application Sheet Metal Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # MPS-8G
- Zoro # G8479204
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 8 in |
Length of Blade (In.) | 8 in |
Length of Blade | 8 in |
Adjustable Depth Stop | No |
Shearing Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Flat (In.) | 6 1/2 x 15/64 |
Construction | Steel |
Application | Sheet Metal Shearing |
Gauge Type | Mild Steel |
Item | Machining Shear |
Cutting Capacity Round (In.) | 1/2 in |
Features | Fully Adjustable Blade Gap, Handy Material Hold Down |
Material | Steel |
For Use With | Gear System |
Maximum Cutting Capacity of Flat Mild Steel | 3/16 in |
Cutting Capacity Round | 15/64 in |
Power Source | Manual |
Sheet Capacity Aluminum | 5 ga |
Actuation | Hand Lever |
Sheet Metal Capacity Mild Steel | 6 ga |
Maximum Cutting Capacity of Round Mild Steel | 1/4 in |
Description
Machining Shear, Sheet Capacity Aluminum 5 ga, Sheet Metal Capacity Mild Steel 6 ga, Maximum Cutting Capacity of Flat Mild Steel 3/16 in, Maximum Cutting Capacity of Round Mild Steel 1/4 in, Adjustable Depth Stop No, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears