Shop All Metal Forming Machines
Baileigh Industrial
Foot Operated Shrinker/stretcher, 16 Ga.
Mfr # MSS-16F
Zoro # G7983376
product price: $1,899.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Application Shrinking, Stretching
- Construction Steel
- Die Steel
- Features Jaw Design Allows for Fast Tooling Changes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # MSS-16F
- Zoro # G7983376
- UPC # 731325409505
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Adjustable Depth Stop | Yes |
Jaw Width | 1 3/4 in |
Throat Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shrinker-Stretcher |
Capacity of Mild Steel (Gauge) | 16 |
Application | Shrinking, Stretching |
Construction | Steel |
Die | Steel |
Features | Jaw Design Allows for Fast Tooling Changes |
Material | Steel |
Color | Blue, White |
Includes | Handy Wrench Holder |
Stand Included | Yes |
Actuation | Foot Pedal |
Sheet Metal Capacity Mild Steel | 16 ga |
Power Source | Manual |
Sheet Capacity Aluminum | 14 ga |
Included Die Types | Steel |
Description
Shrinker-Stretcher, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 16 ga, Sheet Capacity Aluminum 14 ga, Throat Depth 6 in, Jaw Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- RIDGID Support Bar Assembly (45440)
- HYDE Painters Multi Tool, 17-In-1 (06985)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- Baileigh Industrial Metal Forming Machines