Shop All Metal Forming Machines
Baileigh Industrial
English Wheel, Steel, 56"x28"63
Mfr # EW-45
Zoro # G811947256
product price: $3,794.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rolling
- Features Quick-Release Cam, Swivel Head
- Overall Width 28 in
- Number of Bottom Dies 10
- Sheet Metal Capacity Mild Steel 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # EW-45
- Zoro # G811947256
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Width | 28 in |
Top Wheel Diameter | 6 in |
Overall Length | 56 in |
Throat Depth | 45 in |
Overall Height | 63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | English Wheel |
Application | Rolling |
Features | Quick-Release Cam, Swivel Head |
Number of Bottom Dies | 10 |
Sheet Metal Capacity Mild Steel | 16 ga |
Sheet Capacity Aluminum | 14 ga |
Includes | (4) Upper Wheels |
Material | Steel |
Number of Top Dies | 10 |
Included Die Types | Flat, Round, Step Roll |
Description
English Wheel, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel Not Applicable, Throat Depth 45 in, Included Die Types Flat, Round, Step Roll, Top Wheel Diameter 6 in, Number of Bottom Dies 10, Number of Top Dies 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- HANSON High Carbon Steel Hexagon Taper Pipe 1-7/16" Across Flat Die 1/2"-14 NPT (7005)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- MILWAUKEE TOOL 7-1/4" 24T Framing Circular Saw Blade (48-40-0720)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- Baileigh Industrial Finishing Tools