Shop All Metal Fabrication Machine Accessories
Baileigh Industrial
End Mill Tube/Pipe Notcher, 1 -3 In
Mfr # BA9-TN800
Zoro # G3498750
product price: $9,799.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,799.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Notcher
- Function End Mill Tube and Pipe Notcher, 1 in to 3 in Capacity
- Includes 1 in End Mill
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-TN800
- Zoro # G3498750
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Width | 44 in |
Overall Height | 77 in |
Maximum Compatible Pipe Size | 3 in |
Minimum Compatible Pipe Size | 1 in |
Maximum Notch Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Notcher |
Application | Notcher |
Function | End Mill Tube and Pipe Notcher, 1 in to 3 in Capacity |
Includes | 1 in End Mill |
Voltage | 110V AC |
Features | Cam Lock Enables User to Set Degrees, Milling Speed of 350 RPM, Notches Up to 60 Degrees , X- and Y-Axis Control to Ensure a Good Cutting Position |
Nominal Voltage | 115V AC |
Body Material | Cast Iron |
Current | 20 A |
Ram Type | Motor |
Phase | Single-Phase |
Horsepower | 1 hp |
Body Color | Yellow |
Motor Type | Electric |
Description
Tube Notcher, Maximum Compatible Pipe Size 3 in, Minimum Compatible Pipe Size 1 in, Maximum Notch Diameter 3 in, Mounting Type Clamped in Place, Ram Type Motor, Voltage 110V AC, Phase Single-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Red Stubby Handle Only (86427)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly (SP EA0138-2)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8016)
- EDWARDS Pipe Notcher (AC0925C)
- OLIVER MACHINERY Oscilating Spindle Sander (6910.003)
- FEIN Guide Roller (64303003010)
- OLIVER MACHINERY Uni-Buddy 4 - 1HP 3Ph 4-wheel 8-speed Powerfeeder (APF0048.002)
- Baileigh Industrial Finishing Tools