Shop All Tapping Machines
This Product is Discontinued
Baileigh Industrial
Electric Tapping Arm, 220V, Single Phase (Discontinued)
Mfr # EATM-32-1900
Zoro # G0023436
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220 V
- Phase 1
- Max. Tap Capacity Steel 1/2"
- Max. Tap Capacity Aluminum 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # EATM-32-1900
- Zoro # G0023436
- Country of Origin Taiwan, Province of China
- Category Tapping Machines
Dimensions
Tool Holder Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tapping Arm |
Voltage | 220 V |
Phase | 1 |
Max. Tap Capacity Steel | 1/2" |
Max. Tap Capacity Aluminum | 1 1/4 in |
Reach | 74-13/16" |
Amps | 12 |
Includes | 1/4 in, 3/8 in, 1/2 in, 3/4 in, TRE3/2 and TRE2/1 Adapter |
Tool Holder Type | Drill Chuck |
No Load RPM | 0 to 300 |
Reversible | Yes |
Features | Adjustable Spindle Mount for Variable Degree Tapping, Automatic Depth Control, Double Articulated Arm to Extend Reach, Dual Stretch Arms, Table Mount System |
Max. Tap Capacity Mild Steel | 1 1/4 in |
Current | 12 A |
For Use With | Tapping Range: 0.11 in to 1-1/4 in |
Max. Speed | 300 RPM |
Application | Tapping |
Power Source | Electric |
Max. Arm Reach | 74 in |
Description
Tapping Arm, For Use With Tapping Range: 0.11 in to 1-1/4 in, Max. Arm Reach 74 in, Max. Tap Capacity Aluminum 1 1/4 in, Max. Tap Capacity Mild Steel 1 1/4 in, Application Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.