Shop All Metal Forming Machines
Baileigh Industrial
Electric Bead Roller, 36 In
Mfr # BR-18E-36
Zoro # G2248331
product price: $2,299.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$2,299.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 18
- Application Beading
- Die Spoiler Roll
- Construction Steel
- Includes Adjustable Depth Stop, Roll Holder, Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BR-18E-36
- Zoro # G2248331
- UPC # 731325395143
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 36 in |
Adjustable Depth Stop | Yes |
Compatible Die Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bead Roller |
Capacity of Mild Steel (Gauge) | 18 |
Application | Beading |
Die | Spoiler Roll |
Construction | Steel |
Includes | Adjustable Depth Stop, Roll Holder, Stand |
Color | Blue, White |
Material | Steel |
Power Source | Corded |
Sheet Metal Capacity Stainless Steel | 20 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Compatible Die Type | Spoiler Roll |
Sheet Capacity Aluminum | 14 ga |
Actuation | Foot Pedal |
Included Roller Dies | Spoiler |
Description
Bead Roller, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Throat Depth 36 in, Adjustable Depth Stop Yes, Included Roller Dies Spoiler, Actuation Foot Pedal, Application Beading, Color Blue, White, Compatible Die Size 1 1/4 in, Compatible Die Type Spoiler Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- WILLIAMS Williams Replacement Hex Bit, 5/32", 1.07 Long (BITH0503)
- KO-KEN Socket Set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4400A/10)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- Baileigh Industrial Metal Forming Machines