Shop All Dust Collectors
This Product is Discontinued
Baileigh Industrial
Dust Collector, 600 CFM Max Flow, 1 1/2 hp, 1 Phase (Discontinued)
Mfr # DC-600C
Zoro # G3376269
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Canister
- Max. Flow (CFM) 600 cfm
- Static Pressure Range (In.) 7
- HP 1 1/2 hp
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # DC-600C
- Zoro # G3376269
- UPC # 731325403565
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Impeller Dia. (In.) | 12 4/5 in |
Overall Width (In.) | 23 in |
Overall Height (In.) | 65 in |
Overall Depth (In.) | 48 in |
Overall Height | 64 in |
Overall Width | 23 in |
Overall Length | 43 1/4 in |
Main Inlet Diameter | 4 in |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Nameplate Voltage 110V AC, Air Flow - Maximum 640 cfm, Filter Efficiency 1 micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Drum, Lower Collector Capacity 20 gal, Sound Rating - Maximum 75 dBA, Amperage 14.0 A, Frequency 60 Hz, HP 1 1/2 hp, Includes (2) 6 in x 4 in Inlets, (4) Locking Swivel Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.