Shop All Dust Collectors
Baileigh Industrial
Dust Collector, 1,650 CFM Max Flow, 2 hp, 1 Phase
Mfr # DC-1650B
Zoro # G3376311
product price: $823.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$823.00
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Type Single Stage
- Max. Flow (CFM) 1,650 cfm
- Static Pressure Range (In.) 11
- HP 2 hp
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # DC-1650B
- Zoro # G3376311
- UPC # 731325403503
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Impeller Dia. (In.) | 12 in |
Overall Width | 31 1/2 in |
Overall Height | 74 13/16 in |
Overall Length | 39 3/8 in |
Main Inlet Diameter | 4 in |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 220V AC, Air Flow - Maximum 1,650 cfm, Filter Efficiency 30 micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Bag, Lower Collector Capacity 30 gal, Sound Rating - Maximum 85 dBA, Amperage 10.0 A, Frequency 60 Hz, HP 2 hp, Includes Quick Release Waste Drum, Overall Height 74 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO CHUCK ARBOR ASSY 3/8" SKIP-PROOF (BL11123)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- BAILEIGH INDUSTRIAL Dust Collector, 1,450 CFM Max Flow, 2 hp, 1 Phase (DC-1450C)
- BAILEIGH INDUSTRIAL Dust Collector, 2,111 CFM Max Flow, 3 hp, 1 Phase (DC-2100C)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- BAILEIGH INDUSTRIAL Dust Collectors, 1,450 CFM Max Flow, 3 hp, 1 Phase (MDC-1800-1.0)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- DYNABRADE Dust Extraction Arm, 62842 (62842)
- Baileigh Industrial Dust Collectors