Shop All Specialty Sanders
Baileigh Industrial
Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W
Mfr # SD-255
Zoro # G3464329
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,635.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V
- Includes (2) Dust Ports
- Corded/Cordless Corded
- Dust Collection Port Size (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # SD-255
- Zoro # G3464329
- UPC # 731325412796
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Dust Collection Port Size (In.) | 3 in |
Overall Width (In.) | 45 in |
Overall Height (In.) | 52 in |
Drum Dia. (In.) | 5 |
Overall Depth (In.) | 28 in |
Tool Width | 45 in |
Maximum Board Width | 32 in |
Tool Height | 52 in |
Tool Length | 28 in |
Maximum Board Length | 6 in |
Dust Collection Port Size | 4 in |
Idler Drum length | 25 in |
Table Working Width | 25 in |
Table Working Length | 36 in |
Idler Drum Diameter | 5 in |
Description
Drum Sander, Product Type Closed End Drum Sander, Voltage 220V, Phase Single-Phase, Current 10 A, Horsepower 3 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,800 RPM, Feed Speed Settings Variable, Maximum Feed Speed 24 fpm, Maximum Board Thickness 5 in, Maximum Board Width 32 in, Mounting Location Floor Standing, Number of Drum Speeds 1, Minimum Feed Speed 6 fpm, Idler Drum Diameter 5 in, Idler Drum length 25 in, Maximum Board Length 6 in, Table Working Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- WEN Engraver Electric Wen (21E)
- FEIN Belt Grinder, 5 HP, 440V (GI 150 2H)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- TOOLPRO Drywall Pole Sander with Female Wood Handle (TP04025)
- Baileigh Industrial Sanders & Accessories