Shop All Specialty Sanders
Baileigh Industrial
Drum Sander, 1-1/2 HP, 110V, 31 in. W
Mfr # SD-174
Zoro # G3464338
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Not eligible for select promotions
$2,967.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Corded/Cordless Corded
- Overall Depth (In.) 17 in
- Phase Single-Phase
- HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # SD-174
- Zoro # G3464338
- UPC # 731325412789
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Overall Depth (In.) | 17 in |
Overall Height (In.) | 47 in |
Dust Collection Port Size (In.) | 2 1/2 in |
Overall Width (In.) | 31 in |
Drum Dia. (In.) | 5 |
Tool Width | 31 in |
Maximum Board Length | 6 in |
Idler Drum length | 17 in |
Idler Drum Diameter | 5 in |
Table Working Width | 17 in |
Dust Collection Port Size | 4 in |
Maximum Board Width | 17 in |
Table Working Length | 24 in |
Tool Length | 17 in |
Tool Height | 47 in |
Description
Drum Sander, Product Type Closed End Drum Sander, Voltage 115V, Phase Single-Phase, Current 20 A, Horsepower 1.5 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 22 fpm, Maximum Board Thickness 4 in, Maximum Board Width 17 in, Mounting Location Floor Standing, Number of Drum Speeds 1, Minimum Feed Speed 0 fpm, Idler Drum Diameter 5 in, Idler Drum length 17 in, Maximum Board Length 6 in, Table Working Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.50Mm (22913780)
- MORSE Band Saw Blade, 8 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (8' 9" - -8'9)
- OX TOOLS 72" (1800mm) Pro Combo Concrete Screed/Darby with Vial (OX-P021318)
- BAILEIGH INDUSTRIAL Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W (SD-255)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- WEN Engraver Electric Wen (21E)
- DREMEL Cutter Dremel5/16Cone124 (124)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- Baileigh Industrial Specialty Sanders