Shop All Machine Stands
Baileigh Industrial
Downdraft Table, 59 in. x 21 in., 110V
Mfr # DDT-5921
Zoro # G3376320
product price: $3,326.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,326.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 110 V
- HP 1/2
- Filter Rating 5 microns
- Vacuum Suction 1,400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # DDT-5921
- Zoro # G3376320
- UPC # 731325403671
- Country of Origin Taiwan, Province of China
- Category Machine Stands
Dimensions
Table Size | 59" x 21" |
Overall Width | 24 in |
Overall Height | 36 in |
Overall Depth | 36 in |
Filter Width | 16 in |
Table Surface Width | 59 in |
Table Surface Length | 21.6 in |
Filter Length | 20 in |
Description
Downdraft Table, 1/2, Voltage 110 V, Filter Rating 5 microns, Vacuum Suction 1,400 cfm, Overall Height 36 in, Overall Depth 36 in, Overall Width 24 in, Application Woodworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- DAREX Drill Sharpener V-390 (JVT390)
- STARRETT Indicator Dial (655-341J)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 4"X1/2"X0.025" 18T (20/Tube) (C30165)
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H (254840SS)
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- WOODWARD FAB Shrinker/Stretcher Stand, Steel (WFSS10STAND)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- JET Universal Base, 600 Lb. Capacity (708118)
- Baileigh Industrial Machine Stands