Shop All Table Saws & Tile Saws
Baileigh Industrial
Corded Table Saw 12 in Blade Dia., 52 in
Mfr # TS-1248P-52
Zoro # G3464478
product price: $4,778.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,778.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Max. Cut Width Right of Blade 52 in
- Voltage 220V AC
- Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # TS-1248P-52
- Zoro # G3464478
- UPC # 731325418965
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 12 in |
Max. Cut Width Right of Blade | 52 in |
Max. Cutting Depth @ 0 Deg. | 2 3/4 in |
Max. Cutting Depth @ 45 Deg. | 4 in |
Overall Height | 37 in |
Depth of Cut @ 45 Deg. | 2-3/4" |
Exhaust Port Size | 4 in |
Overall Width | 32 in |
Overall Depth | 49 in |
Depth of Cut @ 90 Deg. | 4" |
Arbor Size | 1 in |
Table Width | 30 3/4 in |
Table Width with Extension | 52 in |
Max. Cut Width Left of Blade | 18 in |
Table Length | 24 3/8 in |
Description
Table Saw, Power Source Corded, Series TS-1248P, Blade Dia. 12 in, Max. Blade Speed 3,600 RPM, Current 28A, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/4 in, Max. Cutting Depth @ 45 Deg. 4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 52 in, Max. Cut Width Left of Blade 18 in, Table Width 30 3/4 in, Table Width with Extension 52 in, Table Length 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS175-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- REED DEB4 BLADE 94430 (DEB4B)
- DEWALT 10 in. Wet Tile Saw (D24000)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- POWERMATIC 3HP1PH 230V 50 RIP WB ARMORGLIDE (PM2000T)
- Baileigh Industrial Power Saws