Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 5.5HP, 3200rpm
Mfr # CS-355SA
Zoro # G1998372
product price: $14,759.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$14,759.00
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Blade Dia. 14 in
- HP 5.5 hp
- Corded/Cordless Corded
- Pivoting Fence Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CS-355SA
- Zoro # G1998372
- UPC # 731325403121
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Blade Dia. - Metric | 356 mm |
Blade Dia. - English | 14 in |
Description
Cold Saw, Power Source Corded, Series CS-355, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 32mm, Blade Speed 3,200 RPM, Current 16 A, Horsepower 5.5, Arbor Size 1 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 3/8 in, Round Cut Capacity @ 45 Deg. 2 15/16 in, Square Cut Capacity @ 0 Deg. 4-1/4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 3/4 in L (J78417MP)
- ASTRO PNEUMATIC ARBOR F/SML ERASER ADPTR PAD (AO400E-AR)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm (CS-350EU)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- Baileigh Industrial Power Saws