Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 5.5HP, 3200rpm
Mfr # CS-355M
Zoro # G3476840
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,549.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 14 in
- HP 5.5 hp
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # CS-355M
- Zoro # G3476840
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Blade Dia. - Metric | 356 mm |
Blade Dia. - English | 14 in |
Description
Cold Saw, Power Source Corded, Series CS-355, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 32mm, Blade Speed 3,200 RPM, Current 16 A, Horsepower 5.5, Arbor Size 1 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 3/8 in, Round Cut Capacity @ 45 Deg. 2 15/16 in, Square Cut Capacity @ 0 Deg. 4-1/4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Knobs with integral indicator, MBT.70-GA12-0020-D (MBT-GA)
- MAKITA 18V 1/4" Hex (XDT14T)
- MILWAUKEE TOOL Coax Stripper (48-22-3064)
- MORSE 1-7/8" (100mm) Bi-Metal Hole Saw (MHS63)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- UNIBOR 14in Chop Saw 110v with Steel Blade (CHOPSAW14)
- Baileigh Industrial Power Saws