Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 3HP, 26/52rpm
Mfr # CS-350P
Zoro # G3476868
product price: $9,842.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,842.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 14 in
- HP 3 hp
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CS-350P
- Zoro # G3476868
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 14 in |
Blade Dia. - Metric | 356 mm |
Description
Cold Saw, Power Source Corded, Series CS-350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 32mm, Blade Speed 26 RPM, 52 RPM, Current 10.5 A, Horsepower 4, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 3/8 in, Round Cut Capacity @ 45 Deg. 2 15/16 in, Square Cut Capacity @ 0 Deg. 4-1/4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210989114GR)
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" (D018021)
- SK PROFESSIONAL TOOLS Speed Handle, 1/2 " Dr, 18-1/10 " (40181)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood (FCSAWHOOD)
- Baileigh Industrial Chop Saws & Cut-Off Saws