Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 3HP, 24 to 120rpm
Mfr # CS-350EU
Zoro # G3476877
product price: $5,775.00
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$5,775.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 14 in
- HP 3 hp
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CS-350EU
- Zoro # G3476877
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 14 in |
Blade Dia. - Metric | 356 mm |
Description
Cold Saw, Power Source Corded, Series CS-350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 32mm, Blade Speed 24 to 120 RPM, Current 9 A, Horsepower 3, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 11/16 in, Round Cut Capacity @ 45 Deg. 4 in, Square Cut Capacity @ 0 Deg. 4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 7" True Blue Laser Etched Rafter Square (E2994)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72135M)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- Baileigh Industrial Power Saws