Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 1.5HP, 60/120rpm
Mfr # CS-275SA
Zoro # G3476886
product price: $8,679.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$8,679.00
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Blade Dia. 11 in
- HP 1.5 hp
- Corded/Cordless Corded
- Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CS-275SA
- Zoro # G3476886
- UPC # 731325402032
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 11 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 11 in |
Blade Dia. - Metric | 279 mm |
Description
Cold Saw, Power Source Corded, Series CS-275, Primary Saw Application Metal, Metal Saw Type Chop Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 279 mm, Blade Dia. - English 11 in, Blade Mounting Holes 32mm, Blade Speed 60 RPM, 120 RPM, Current 9 A, Horsepower 1.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 2 3/4 in, Round Cut Capacity @ 45 Deg. 2 1/4 in, Square Cut Capacity @ 0 Deg. 2-3/4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN469-125-B10-D Round Crank Handle (10MC17/D)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Imp Skts (362)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm (CS-350EU)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- Baileigh Industrial Chop Saws & Cut-Off Saws