Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 14 In. Blade, 1-17/64 In. Arbor
Mfr # CS-C425SA
Zoro # G1991707
product price: $24,849.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,849.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 220V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CS-C425SA
- Zoro # G1991707
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 432 mm |
Blade Dia. - English | 17 in |
Description
Cold Saw, Power Source Corded, Series CS-C425, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 432 mm, Blade Dia. - English 17 in, Blade Mounting Holes 32mm, Blade Speed 35 RPM, 60 RPM, 70 RPM, 120 RPM, Current 27 A, Horsepower 3, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 30 Degrees Right, Round Cut Capacity @ 0 Deg. 4 15/16 in, Round Cut Capacity @ 45 Deg. 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- MAYHEW Pry Bars, Die Separating Bar, 30 In. L (41285)
- BAILEIGH INDUSTRIAL Cold Saw, 5.5HP, 3200rpm (CS-355SA)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm (CS-350EU)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- Baileigh Industrial Power Saws