Shop All Chop Saws & Cut-Off Saws
Baileigh Industrial
Cold Saw, 10HP, 17 to 200rpm
Mfr # CS-70NC
Zoro # G0093595
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$132,350.00
Free 30-Day Returns
Key Features
- Blade Dia. 11 in
- HP 10
- Corded/Cordless Corded
- Cutting Capacity 2-3/4"
- No Load RPM 17 to 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # CS-70NC
- Zoro # G0093595
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 11 in |
Arbor Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Saw |
HP | 10 |
Corded/Cordless | Corded |
Cutting Capacity | 2-3/4" |
No Load RPM | 17 to 200 |
Application | Cutting Bar Stock, Rebar, Struts, Pipe and Conduit |
Corded/Banded | Corded |
Guard Type | Fixed |
Handle Type | Straight |
Description
Cold Saw, Blade Dia. 11 in, Arbor Size 1 1/4 in, 17 to 200 No Load RPM, 10 HP, Corded, Cutting Capacity 2-3/4 In., Guard Type Fixed, Handle Type Straight, Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- CLC WORK GEAR Black Ballistic Polyester 12 Pockets, 5505 (5505)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- MILWAUKEE TOOL M18 14" Abrasive Chop Saw, M18 XC8.0 (2990-21HD, 48-11-1880)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08715)
- Baileigh Industrial Chop Saws & Cut-Off Saws