Shop All Hydraulic Presses
Baileigh Industrial
Cantilever Waterjet, 3 Phase, 144" H, 81" W
Mfr # WJ-4x4CNC
Zoro # G4784101
product price: $215,510.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$215,510.99
Free 30-Day Returns
Key Features
- Pump Type Direct Drive
- Overall Height 144 in
- Number of Axis 3
- File Formats G-Code, DXF Import
- Includes 2200 lb Garnet, BobCAD CAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # WJ-4x4CNC
- Zoro # G4784101
- Country of Origin Malta
- Category Hydraulic Presses
Dimensions
Overall Height | 144 in |
Table Dimensions | 48 in x 48 in |
Orifice Dia. | 0.014" |
Overall Depth | 103 in |
Overall Width | 81 in |
Nozzle Orifice Size | 0.0140 in |
Description
Waterjet Cutting Machine, Table Dimensions 48 in x 48 in, Travel Speed 39 21/64 fpm, CNC Operating System Windows Based, Control System ISSAC, Cutting Accuracy 0.001 in, Design Cantilever, Features Ability to Cut Just About Any Material with Precision;Cutting Table and Framework is Laser Cut and Interlocked and Welded for Strength and Rigidity to Ensure Accuracy During the Cutting Process, Filter Type 2 Stage/2 Filter: 10 and 1 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- YG-1 TOOL CO Spade Drill (S08204)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- Baileigh Industrial Hydraulic Presses