Shop All Hydraulic Presses
Baileigh Industrial
Cantilever Waterjet, 3 Phase, 144" H, 130"W
Mfr # WJ-85CNC
Zoro # G6039350
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$185,519.00
Free 30-Day Returns
Key Features
- Pump Type Direct Drive
- Overall Height 144 in
- Max. Cutting Cap. Stainless Steel 2 1/4 in
- Control System ISSAC
- Overall Depth 111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # WJ-85CNC
- Zoro # G6039350
- Country of Origin Malta
- Category Hydraulic Presses
Dimensions
Overall Height | 144 in |
Overall Depth | 111 in |
Orifice Dia. | 0.014" |
Table Dimensions | 96 in x 60 in |
Overall Width | 130 in |
Nozzle Orifice Size | 0.0140 in |
Description
Waterjet Cutting Machine, Table Dimensions 96 in x 60 in, Travel Speed 39 21/64 fpm, CNC Operating System Windows Based, Control System ISSAC, Cutting Accuracy 0.001 in, Design Cantilever, Features Ability to Cut Just About Any Material with Precision;Cutting Table and Framework is Laser Cut and Interlocked and Welded for Strength and Rigidity to Ensure Accuracy During the Cutting Process, Filter Type 2 Stage/2 Filter: 10 and 1 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA High Leverage End Cutting Nippers, 8-Inch (32659)
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- KRAFT TOOL Clevis to 1-3/8" Button Handle Adapter (CC332L)
- XTRWELD 12in Clamp, C, 9300 PSI, Steel, Gray (TCCC129300HD)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- Baileigh Industrial Hydraulic Presses