Shop All Hoist Accessories
Baileigh Industrial
Brake, Box, Hand Lever, Steel, Manual, 48"L
Mfr # BB-4814
Zoro # G110481802
product price: $5,099.00
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
Not eligible for select promotions
$5,099.00
Free 30-Day Returns
Key Features
- Material Steel
- Angle Gauge Yes
- Maximum Bend Angle 135 Degrees
- Includes (11) Fingers
- Features Integrated Floor Stand, Two Heavy Counterweights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-4814
- Zoro # G110481802
- UPC # 731325392401
- Country of Origin China
- Category Hoist Accessories
Dimensions
Bending Length | 48 in |
Overall Length | 48 in |
Maximum Box Depth | 4 in |
Finger Width | 3 in, 4 in, 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brake |
Material | Steel |
Angle Gauge | Yes |
Maximum Bend Angle | 135 Degrees |
Includes | (11) Fingers |
Features | Integrated Floor Stand, Two Heavy Counterweights |
Brake Type | Box |
Power Source | Manual |
Sheet Metal Capacity Mild Steel | 14 ga |
Application | Bending |
Sheet Metal Capacity Stainless Steel | 18 ga |
Sheet Capacity Aluminum | 10 ga |
Actuation | Hand Lever |
Finger Style | Top Edge |
Description
Brake, Brake Type Box, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Motorcycle Strap, Ratchet, 6 In. x 1 In. (9004017)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- PEERLESS CHAIN #6 S-HOOK 1000PC/CTN, ZP, 7900635 (7900635)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- COFFING HOISTS Brake Plate (JF291)
- S FOR SAFETY Double Swivel Ring - UNC 7/8in - 9 (DSR U 078)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- DAYTON Top Hook Assembly (GGS_56978)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- Baileigh Industrial Hoist Accessories