Shop All Hoist Accessories
Baileigh Industrial
Brake, Box and Pan, Foot Pedal, Steel, 40"L
Mfr # BB-4012F
Zoro # G310447349
product price: $4,119.00
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Not eligible for select promotions
$4,119.00
Free 30-Day Returns
Key Features
- Material Steel
- Sheet Metal Capacity Mild Steel 12 ga
- Power Source Manual
- Features Hardened Bending Die, Spring Loaded Cylinder
- Maximum Box Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-4012F
- Zoro # G310447349
- UPC # 731325392265
- Country of Origin China
- Category Hoist Accessories
Dimensions
Maximum Box Depth | 2 1/2 in |
Overall Length | 40 in |
Bending Length | 40 in |
Finger Width | 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Brake |
Sheet Metal Capacity Mild Steel | 12 ga |
Power Source | Manual |
Features | Hardened Bending Die, Spring Loaded Cylinder |
Maximum Bend Angle | 135 Degrees |
Application | Bending |
Angle Gauge | Yes |
Brake Type | Box and Pan |
Includes | Foot Pedal |
Actuation | Foot Pedal |
Sheet Metal Capacity Stainless Steel | 16 ga |
Finger Style | Top Edge |
Sheet Capacity Aluminum | 8 ga |
Description
Brake, Brake Type Box and Pan, Actuation Foot Pedal, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- LIFT-ALL Roundsling, Endless, 16 ft L, 5300 lb Cap (EN60X16)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- BAILEIGH INDUSTRIAL Brake, Box, Hand Lever, Steel, Manual, 48"L (BB-4814)
- DAYTON Nut (MH1DJN43G)
- INGERSOLL-RAND Socket Retaining Ring (1702-425)
- DAYTON Top Hook Shaft (GGS_56991)
- CM Pendant & 6ft Cord (20607)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- DUTTON-LAINSON Handle, Ratchet (70347)
- Baileigh Industrial Lifting Equipment