Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-9612H
Zoro # G3477166
product price: $27,589.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,589.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 96 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-9612H
- Zoro # G3477166
- UPC # 731325489927
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 96 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Maximum Box Depth | 6 in |
Bending Length | 96 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Bending Length 96 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 9 A, Motor Type Electric, Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, VCT.40 B-M8-LP-C9 (VCT-B-LP)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18M-24)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- Baileigh Industrial Metal Forming Machines