Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-9610H
Zoro # G3477175
product price: $34,809.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$34,809.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 96 in
- Capacity of Mild Steel (Gauge) 10
- Application Bending
- Max. Box Depth (In.) 6 in
- Finger Width (In.) 3 in, 4 in, 5 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-9610H
- Zoro # G3477175
- UPC # 731325489910
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 96 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Maximum Box Depth | 6 in |
Bending Length | 96 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 12 ga, Bending Length 96 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15 A, Motor Type Electric, Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Construction Grade Measuring Tape, 16 ft L x 1 in W Blade (JHWTM16X1)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- BOSCH Professional Mechanic Collet (6982PMC)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18M-24)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- Baileigh Industrial Metal Forming Machines