Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-7212
Zoro # G3477181
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,839.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 72 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Max. Lift of Beam (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BB-7212
- Zoro # G3477181
- UPC # 731325393279
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 72 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Max. Box Depth (In.) | 6 in |
Maximum Box Depth | 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Bending Length | 72 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- VITREX TILE CUTTER 14""CAPACITY (10214Q)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.50"L, GP Phenolic (3018-A)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- Baileigh Industrial Metal Forming Machines