Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-4816
Zoro # G3477209
product price: $2,709.00
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
Not eligible for select promotions
$2,709.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Finger Width (In.) 2 in, 3 in, 4 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-4816
- Zoro # G3477209
- UPC # 731325392807
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Finger Width (In.) | 2 in, 3 in, 4 in |
Max. Box Depth (In.) | 4 in |
Maximum Box Depth | 4 in |
Bending Length | 48 in |
Finger Width | 2 in, 3 in, 4 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 2 in, 3 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (1844061370 -11'5)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- Baileigh Industrial Metal Forming Machines