Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-4812
Zoro # G3477227
product price: $8,409.00
/ea
Item requires special delivery charges. A $820.00 per item surcharge will be applied.
Not eligible for select promotions
$8,409.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Construction Steel
- Max. Box Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-4812
- Zoro # G3477227
- UPC # 731325392302
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Maximum Box Depth | 6 in |
Bending Length | 48 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- PROTO 1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5354CF)
- HANSON 9 Piece Metric Bolt Extractor Set (54019)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- HECK INDUSTRIES Adjustable Height Stand For Shrinker Stretcher (WFSS10STAND)
- Baileigh Industrial Metal Forming Machines